Shop All Pens
Pilot
Pen, Gel, Drgrp, Fn, Ccl
Mfr # 36270
Zoro # G7877760
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Retractable Roller Ball
- Point Size 0.7mm
- Features Acid-free Ink, Smear Proof Ink, Water Proof
- Grip Cushioned
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Retractable Roller Ball |
Item | Gel Ink Pen |
Features | Acid-free Ink, Smear Proof Ink, Water Proof |
Grip | Cushioned |
Barrel Color | Charcoal Gray |
Point Type | Fine |
Description
Pen,Gel,Drgrp,Fn,Ccl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP PHASER 3635 MFP (108R00795)
- EXPO Dry Erase Marker, Chisel Tip, Blue PK12 Low Odor (80003)
- ELMERS Washable School Glue Sticks, 0.24 oz, Applies Purple, Dries Clear, PK4 (E543)
- ZORO SELECT 8" Plastic Twist Ties, Pk1000 (46K606)
- PILOT Pilot FriXion Clicker Erasable Retractable Gel Pen, 1 mm, Black Ink/Barrel, Dozen (11384)
- PILOT G2 Premium Retractable Gel Pen, Fine 0.7mm, Blue Ink/Barrel, PK36 (84066)
- PILOT Pen, Marker, Razor, 0.2Mm, Bk, PK12 (11009)
- PILOT EasyTouch Ballpoint Pen, Retractable, Fine 0.7 mm, Black Ink, Clear Barrel, 36PK (54058)
- PILOT Stick Pen, Fine 0.7 mm, Black PK12 (PIL35011)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL38600)
- UNI-BALL VISION Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Silver Barrel, PK36 (1921066)
- Pilot Pens