Shop All Pens
Pilot
Pen, Erasable Ink, Assorted, PK3
Mfr # 31467
Zoro # G4699558
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Red
- Pen Type Gel
- Point Size 0.7mm
- Point Type Fine
- Features Eraser, Thermosensitive Ink
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Ink Color | Black, Blue, Red |
Pen Type | Gel |
Item | Erasable Retractable Ink Pen |
Point Type | Fine |
Features | Eraser, Thermosensitive Ink |
Barrel Color | Assorted |
Pen Barrel Color(s) Assortment | Black; Blue; Red |
Special Ink Properties | Water-Based Gel |
Pen Barrel Color(s) | Assorted Business |
Pen Grip Type | Dimpled Rubber |
Pen Style | Retractable |
Pen Ink Color(s) Assortment | Black; Blue; Red |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | FriXion® Clicker Erasable |
Pen Ink Color(s) | Assorted Business |
Manufacturer Pen Refill # | 77330; 77331; 77332; 77320; 77321; 77335; 77348; 77349 |
Description
Pen,Erasable Ink,Assorted,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Foam Windscreen for TEP-100, PK30 (TEP-WINDSCREEN)
- MASTERVISION Easy-Clean Dry Erase Board 18x24, White (MA0200790)
- SHOCKWATCH Shock Indicator Companion Label, PK200 (26126)
- SCOTCH Tape, Magic, W/Dspnsr, PK10 (810K10C17MB)
- PILOT Precise V5RT Retractable Roller Ball Pen, Extra-Fine 0.5mm, Navy, PK12 (13447)
- PILOT Pen, Frixion Clickr, 0.7Mm, Pe, PK12 (31455)
- PILOT Pen, Gel, G2, Fine, Purple, PK12 (31029)
- PILOT Pen, Dr.Grip, Frosted, 1.0, Pe (36250)
- PILOT Pen, Precise, V7, Rb, 0.7Mm, Bk, PK12 (35346)
- PILOT Retractable Gel Roller Ball Pen, 1.0 mm, Blue PK12 (PIL31257)
- ZEBRA PEN Pen, Gel, G-301, Rt, 0.7Mm, Bk (41311)
- Pilot Pens