Shop All Pens
Pilot
Pen, Dr.Grip, Blpnt, 1.0Mm, Bk
Mfr # 36100
Zoro # G7876193
original price:
$8.59
4% off
new price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 1mm
- Point Type Medium
- Barrel Color Black
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Medium |
Barrel Color | Black |
Grip | Cushioned |
Standards | Arthritis Foundation's Commendation |
Description
Pen,Dr.Grip,Blpnt,1.0Mm,Bk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL C.H. Hanson 3.5 in. L Retractable Pencil Pull Black 1 pc (10571)
- HOUSE OF DOOLITTLE 22 x 17" Desk Pad Monthly Calendar, Mountains (HOD176)
- ZORO SELECT Corrugated Boxes, 8" x 5" x 4", Kraft, 25/Bundle (11K602)
- G2 Pens, Gel, 1.0mm, 3/5"Wx3/5"Lx5-3/4"H, 36/PK, Blue PK (PIL84099)
- PILOT Pen/Pencil, 4 Assorted Inks, Black Barrel (072838362209)
- PILOT Gel Pen, Retractable/Refillable, Fine Point, Green PK (PIL31177)
- PILOT Pen, Gel, Frixion, Erase, 0.7, Be, PK12 (31551)
- PILOT Retractable G2 Pro Gel Ink Roller Ball Pen, Fine 0.7 mm, Black (PIL31096)
- PILOT VBall RT Liquid Ink Roller Ball Pen, Retractable, Extra-Fine 0.5 mm, Black Ink, 12PK (26106)
- PILOT FriXion Clicker Erasable Retractable Gel Pen, 1 mm, Blue, PK12 (PIL11387)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Blue Ink, 10PK (151202)
- Pilot Pens