Shop All Pencils
Pilot
Mechanical Pencil, 0.7mm, PK12
Mfr # PIL51015
Zoro # G5505927
product price: $20.75
/pk 12, $1.73/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.7 mm
- Material Plastic
- Barrel Color Clear
- Includes Eraser Yes
- Pencil Type Mechanical
Product Information
Dimensions
Point Size | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Clear |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Numeric Graphite Scale | #2.5 |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
HB Graphite Scale | HB |
Matching Pen | Pilot® 31002 |
Graphite Color | Black |
Mechanical Pencil Advance Type | Top-Advance |
Features | Pocket Clip, Refillable, Retractable |
Pencil Grip Type | Contoured Rubber |
Description
Mechanical, Pencils, Point Size 0.7 mm, Material Plastic, Barrel Color Clear, Includes Eraser Yes, Lead Color Standard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH STAPLES 1-1/4""L 16GA (16S2-31SG10M)
- TAPE LOGIC Tape Logic® Labels, "Non-Hazardous Waste", 6" x 6", Green/White, 500/Roll (DL1302)
- PAC STRAPPING PRODUCTS Pac Strapping Tensioner for 3/4" Strap Width Polypropylene & Polyester Strapping, Black & Red (PST34)
- ADVANTUS Wall Clips for Fabric Panels, 40 Sheets, Assorted Cool Colors, PK20 (75307)
- PILOT Pencil, Mech, .7Mm, Ast, PK5 (072838317766)
- PILOT Pencil, Mech, G2, 0.5Mm, Bk, Dz, PK12 (51014)
- PILOT Pilot of America PIL44153 Frixion Colors Bold Point Marker Pens - Pack of 6 (44153)
- PILOT Pencil, Mech, G2, 0.7Mm, Bk, Dz, PK12 (51015)
- PILOT Pilot G2 Mechanical Pencil, 0.7 mm, HB #2.5, Black Lead, Assorted Barrel Colors, 5/Pack (31776)
- PILOT Mechanical Pencil, 0.5mm, PK12 (PIL51014)
- OREGON Yellow Marking Crayons, PK 12 (295363)
- Pilot Pencils