Shop All Pencils
Pilot
Mechanical Pencil, 0.5mm, PK12
Mfr # PIL51014
Zoro # G5739553
product price: $20.29
/pk 12, $1.69/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.5 mm
- Material Plastic
- Barrel Color Clear
- Includes Eraser Yes
- Pencil Type Mechanical
Product Information
Dimensions
Point Size | 0.5 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Clear |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Mechanical Pencil Advance Type | Top-Advance |
Features | Pocket Clip, Refillable, Retractable |
Pencil Grip Type | Contoured Rubber |
Matching Pen | Pilot® 31002 |
HB Graphite Scale | HB |
Numeric Graphite Scale | #2.5 |
Graphite Color | Black |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Description
Mechanical, Pencils, Point Size 0.5 mm, Material Plastic, Barrel Color Clear, Includes Eraser Yes, Lead Color Standard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Hourly Production Tracking Board V4 Aluminum Dry Erase 32in x 24in (HOURLYTRACK-V4-3224-DRYERASE)
- READY 2 LEARN Giant Stampers, Geometric Shapes, Outlines, Set of 10 (CE6736)
- REFLECTIX INSULATE REFLECTX16""X25' (ST16025)
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 18" x 18", Kraft, 20/Bundle (55VH46)
- PILOT Pilot G2 Mechanical Pencil, 0.7 mm, HB #2.5, Black Lead, Assorted Barrel Colors, 5/Pack (31776)
- PILOT Mechanical Pencil, 0.7mm, PK12 (PIL51015)
- PILOT Pencil, Mech, G2, 0.7Mm, Bk, Dz, PK12 (51015)
- PILOT Pencil, Mech, .7Mm, Ast, PK5 (072838317766)
- PILOT Pencil, Mech, G2, 0.5Mm, Bk, Dz, PK12 (51014)
- PILOT Pilot of America PIL44153 Frixion Colors Bold Point Marker Pens - Pack of 6 (44153)
- ROCK PAINT & HANDY ART Rock Paint & Handy Art RPC241020-6 Red Washable Finger Paint; 16 oz - 6 Each (RPC241020-6)
- Pilot Pencils