Shop All Pens
Pilot
Gel Roller Ball Pen, Extra Fine 0.5 mm, Purple PK12
Mfr # PIL31006
Zoro # G5476247
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable Roller Ball
- Point Size 0.5mm
- Pen Grip Textured Cushion
- Grip Contoured rubber
- Pen Cushion Yes
Product Information
Dimensions
Point Size | 0.5mm |
Pen Point Size Type | Extra-Fine |
Pen Point Size | 0.5 mm |
Description
Rollerball Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Clear, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Purple, Series G2(R) Premium, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 122g Capacity (FX-120I)
- ONYX Organizer, f/Dry-erase Accessories, Mesh, 8"x3-1/4"x3", BK (SAF3612BL)
- LABELMASTER Packing List Enclosed Label, PK500 (BT310)
- DETECTAMET Detectable Pen W/ Clip, Bk Ink, PK50 (104-I02-C22-PA01)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL31003)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Green PK12 (PIL31005)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL31002)
- PILOT Pen, Ez-Touch, Bp, Rt, 0.7Mm, Rd, PK12 (32212)
- PILOT ROLLERBALL PEN, RETRACT., EXTRA FINE PT., 2 (PIL26051)
- PILOT Ballpoint Pen, Retractable, Purple, PK12 (72838)
- FISHER SPACE PEN Classic Pen, Brass, Chrome, Pocket Clip (400CL)
- Pilot Pens