Shop All Pens
Pilot
Gel Roller Ball Pen, Extra Fine 0.5 mm, Black PK12
Mfr # PIL31002
Zoro # G5481043
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Retractable Roller Ball
- Point Size 0.5mm
- Pen Cushion Yes
- Barrel Color Clear
- Pen Tip 0.5 mm
Product Information
Dimensions
Point Size | 0.5mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Extra-Fine |
Description
Rollerball Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Clear, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series G2(R) Premium, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS C-Line 62138 Deluxe Project Folders Jacket Letter Vinyl Clear 50/bx (62138)
- SEALER SALES Horizontal Continuous Band Sealer with Tilt Head, Right Feed, Ink Ribbon (FRS-1120W)
- GUIDECRAFT Guidecraft Community Buildings 6 Piece Set (G6716)
- AVERY Avery® Clear Full-Sheet Shipping Labels for Inkjet Printers 8665, 8-1/2" x 11", Pack of 25 (727828665)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL31003)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Red PK12 (PIL31004)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Purple PK12 (PIL31006)
- PILOT Pilot 35471 VBall Grip Roller Ball Stick Liquid Pen Blue Ink Extra Fine (35471)
- PILOT PEN, PRECISE, V5 RT, BK (26062)
- PILOT Roller Ball Pen, Medium 0.7 mm, Black PK12 (PIL38610)
- PENTEL Retractable Roller GelPen, 0.5mm, Blk, PK24 (BLN105ASW2)
- Pilot Pens