Shop All Pens
Pilot
Gel Pen, Fine 0.7 mm, Black PK12
Mfr # 31401
Zoro # G3718130
product price: $23.99
/pk 12, $2.00/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Gel Roller
- Point Size 0.7mm
- Point Type Fine
- Pen Cap Retractable
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Description
Gel Pen, Pen Tip 0.7 mm, Barrel Material Rubberized Plastic, Barrel Color Black, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series G6(R), Features Refillable, Retractable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Clear Front Report Cover, Blue, Pk25 (47961)
- XSTAMPER Specialty Stamp, Pre-Inked, "Copy" Ink Stamp, 5/8", RD (XST11407)
- XEROX XEROX PHASER COMP 6360 BLACK HIGH YIELD (106R01221)
- PELICAN Replacement Foam Set for 1610 (1611)
- PILOT Pen, Frixion Clickr, 0.7Mm, Nv, PK12 (31457)
- PILOT Pen, Vball, Rollerbl, 0.5Mm, Be, PK12 (35201)
- PILOT Pilot® G2 Gel Pen Refill, Bold, Blue Ink, 2/Pack (77290)
- PILOT Pen, Fountain, Varsity, Med, PK3 (90022)
- PILOT Better Ballpoint Pen, Stick, Medium 1 mm, Blue Ink, Translucent Blue Barrel, PK12, 12PK (36711)
- PILOT Pilot® Precise V5 RT Rolling Ball Refill, Extra Fine, Blue Ink, 2/Pack (77274)
- PILOT FriXion Ball Erasable Gel Pen Black Ink 0.7mm Fine (PI31423)
- Pilot Pens