Shop All Pens
Pilot
Gel Pen, Begn B2P, F, Black, PK12
Mfr # 31600
Zoro # G5023448
product price: $20.29
/pk 12, $1.69/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Gel Roller
- Point Size 0.7mm
- Barrel Material Plastic
- Features Visible Ink Supply
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Ink Color | Black |
Pen Type | Gel Roller |
Item | Retractable Ink Pen |
Barrel Material | Plastic |
Features | Visible Ink Supply |
Point Type | Fine |
Recycled Content | 0.89 |
Special Ink Properties | Water-Based Gel |
Pen Tip Type | Conical |
Pen Style | Retractable |
Manufacturer Pen Refill # | 77240 |
Pen Ink Color(s) | Black |
Pen Barrel Color(s) | Translucent Blue |
Pen Grip Type | Smooth |
Pen Sub-Brand & Product Family | B2P Bottle-2-Pen Recycled |
Description
Gel Pen,Begn B2P,F,Black,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Rhino 1In White Hst-24Mm (1805443.)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Beige (WL-050-25-BE)
- PENTEL Pentel, ENERGEL NV STICK GEL PEN, 0.7 MM METAL TIP, BLACK INK, GRAY BARREL, DOZEN (BL27A)
- AVERY Avery® High-Visibility Laser Labels, 1 x 2-5/8, Neon Yellow, 750/Pack (5972)
- PILOT Pilot, BETTER STICK BALLPOINT PEN, FINE 0.7MM, RED INK, TRANSLUCENT RED BARREL, DOZEN (37011)
- PILOT Pen, Precise, V7 Ret, Pureple, PK12 (26071)
- PILOT FriXion Ball Erasable Gel Pen, Stick, Fine 0.7 mm, Red Ink, Red Barrel, 12PK (31552)
- PILOT Pilot Of America PIL Grip Frosted Advanced Ink Pen- Purple Barrel - Black Ink (36250)
- PILOT Pilot® Dr. Grip Ballpoint Retractable Pen, Medium, Blue Barrel/Ink (36101)
- PILOT Pen, Gel, G2, Extra Fine, Bk, PK12 (31002)
- PAPER MATE Flair Porous Point Stick Liquid Pen, PK8 (62145)
- Pilot Pens