Shop All Pens
Pilot
G6 Retractable Gel Pen, Fine 0.7mm, Red Ink, Red Barrel, PK12
Mfr # 31403
Zoro # G4601150
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Red
- Tip Size 0.7 mm
- Weight 0.037 lbs
- Manufacturer Pen Refill # 77242
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Red |
Weight | 0.037 lbs |
Item | Pens |
Manufacturer Pen Refill # | 77242 |
Special Ink Properties | Water-Based Gel |
Pen Tip Type | Conical |
Pen Style | Retractable |
Pen Ink Color(s) | Red |
Pen Grip Type | Rubber |
Pen Sub-Brand & Product Family | G6® |
Pen Barrel Color(s) | Red |
Description
Pilot® G6 Retractable Gel Pen, Fine 0.7mm, Red Ink, Red Barrel, 1 Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pilot® Precise V5RT Retractable Roller Ball Pen, Black Ink, .5mm, Dozen (26062)
- SOLAR GROUP GRY MTL Mailbox Lock (LOCKST08)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (2RXF2)
- ARCOR 230 Brass Wire, Unpolished, Soft Temper, ASTM B134, 0.032", 1575FT (UMV20)
- PILOT Retractable G2 Pro Gel Ink Roller Ball Pen, Fine 0.7 mm, Black (PIL31147)
- PILOT Retractable Recycled Pen, Medium 1.0 mm, Red PK12 (PIL32802)
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Fine, 0.7mm, Black Ink, Dozen (31020)
- PILOT Ballpoint Pen, Retractable, Purple, PK12 (72838)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Green PK12 (PIL25104)
- PILOT REFILL FOR DR. GRIP, EASYTOUCH, B2P AND REX GRIP BEGREEN BALLPOINT PENS, MED POINT, BLACK INK, 2PK (PIL77227)
- PAPER MATE Ballpoint Pen, Medium Point, 120/BX, Blue PK (PAP2096478)
- Pilot Pens