Shop All Pens
Pilot
G2 Roller Ball Gel Pen, Extra Fine 0.38 mm, Black PK12
Mfr # PIL31277
Zoro # G5588107
original price:
$27.45
36% off
new price: $17.45
/pk 12, $1.45/ea
Sold in multiples of 12 for $209.40
$209.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable Roller Ball
- Point Size 0.38mm
- Pen Grip Textured Cushion
- Pen Tip 0.38 mm
- Point Type Ultra Fine
Product Information
Dimensions
Point Size | 0.38mm |
Pen Point Size Type | Extra-Fine |
Pen Point Size | 0.38 mm |
Description
Rollerball Pen, Pen Tip 0.38 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series G2(R) Premium, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 100" x 48" Bin Liners, 1 mil, Clear, PK 100 (2EWH4)
- C-LINE PRODUCTS Heavyweight Polypropylene Sheet Protector, clear, 11 x 8 12, 100PK (62023)
- CREATIVITY STREET Mini Spring Clothespins, Bright Hues Assorted, 1in, PK 250 (PAC3672-02)
- PARTNERS BRAND Economy Staples, 1/4", Silver, 5000/Case (ST150)
- PILOT G2 Roller Ball Gel Pen, Extra Fine 0.38 mm, Blue PK12 (PIL31278)
- PILOT Roller Ball Gel Pen, Extra Fine 0.38 mm, Red PK12 (PIL31279)
- PILOT Pen, Gel, G2, Ultra Fine, Be, PK12 (31278)
- PILOT FriXion Clicker Erasable Gel Pen, Retractable, Fine 0.7 mm, Assorted Ink and Barrel Colors, PK8 PK (13285)
- PILOT Gel Pen, Fine 0.7 mm, Black PK12 (31401)
- PILOT Pilot, EASYTOUCH RETRACTABLE BALLPOINT PEN, FINE 0.7MM, BLACK INK, CLEAR BARREL, DOZEN (32210)
- DETECTAMET Detectable Pen, Black Ink, Blue Body, PK50 (101-I02-C11-PA02)
- Pilot Pens