Shop All Pens
Pilot
G2 Mini Retractable Gel Pen, Fine 0.7mm, Assorted Ink/Barrel, PK4
Mfr # 31737
Zoro # G4585419
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Assorted
- Tip Size 0.7 mm
- Pen Ink Color(s) Assortment Black; Blue; Red; Teal
- Pen Barrel Color(s) Assorted
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Assorted |
Item | Pens |
Pen Ink Color(s) Assortment | Black; Blue; Red; Teal |
Pen Barrel Color(s) | Assorted |
Pen Style | Retractable |
Pen Barrel Color(s) Assortment | Black; Blue; Red; Teal |
Pen Tip Type | Conical |
Pen Grip Type | Rubber |
Special Ink Properties | Water-Based Gel |
Weight | 1.23 lbs |
Pen Ink Color(s) | Assorted |
Pen Sub-Brand & Product Family | G2® Mini |
Description
Pilot® G2 Mini Retractable Gel Pen, Fine 0.7mm, Assorted Ink/Barrel, 4/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 8-1/2 x 11" Gummed Quadrille Pad, 50 Pg (TOP33061)
- AVERY Index Cards, Uncoated, Two-Sided, PK150 (5388)
- 5S SUPPLIES Shipping and Receiving Board Aluminum Dry Erase 72in x 46in (SHIPRECEIVEBRD-7246-DRYERASE)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97251)
- PILOT Pilot Corp. Of America 36180 Dr. Grip Center of Gravity Ballpoint Retractable Pen; Black Ink; Medium (36180)
- PILOT Pen, Liquid, V-Razor, 0.5Mm, Bk, PK12 (11020)
- PILOT Gel Roller Ball Pen, Fine 0.7 mm, Black PK2 (PIL31031)
- PILOT Ultra Stick Gel Pen, Ultra-Fine 0.4mm, Black Ink, Clear Barrel, PK12 (35491)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Red PK12 (PIL35202)
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Fine, 0.7mm, Red Ink, Dozen (31022)
- PAPER MATE Retractable Ballpoint Pen, 1.4 mm, Red PK12 (89467)
- Pilot Pens