Shop All Pens
Pilot
FriXion ColorSticks Erasable Stick Gel Pen, 0.7mm, Assorted, PK10
Mfr # 32456
Zoro # G4600502
product price: $16.15
/pk 10, $1.61/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Assorted
- Tip Size 0.7 mm
- Pen Barrel Color(s) Assortment Black; Blue; Green; Light Green; Light Pink; Orange; Purple; Red; Turquoise; Yellow
- Pen Sub-Brand & Product Family FriXion ColorSticks Erasable
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Assorted |
Item | Pens |
Pen Barrel Color(s) Assortment | Black; Blue; Green; Light Green; Light Pink; Orange; Purple; Red; Turquoise; Yellow |
Pen Sub-Brand & Product Family | FriXion ColorSticks Erasable |
Special Ink Properties | Water-Based Gel |
Pen Cap Color(s) | Clear |
Pen Grip Type | Smooth |
Pen Ink Color(s) Assortment | Black; Blue; Green; Light Green; Light Pink; Orange; Purple; Red; Turquoise; Yellow |
Pen Style | Stick |
Pen Ink Color(s) | Assorted |
Pen Barrel Color(s) | Assorted |
Pen Tip Type | Conical |
Weight | 3.2 lbs |
Description
Pilot® FriXion ColorSticks Erasable Stick Gel Pen, 0.7mm, Assorted Ink/Barrel, 10/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Ledger Recycled Report Cover, Black (ACC47071)
- OFFICE ESSENTIALS Index Divider A-Z, Multicolor, Pk26 (11677)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (96930)
- SOLO Vinyl Briefcase 17-1/2"x12-1/2", Black (USLK854)
- PILOT Roller Ball Gel Pen, Medium 0.7 mm, Black PK12 (PIL15001)
- PILOT Pen, The Better, Bp, Rt, 0.7, Be, PK12 (30001)
- PILOT MR Retro Pop Collection Fountain Pen, Fine 0.7 mm, Black Ink, Purple (PIL91434)
- PILOT Pilot Corporation Of America 31171 UPC G2 Retractable Gel Ink Rolling Ball Pen .7mm Blue (31171)
- PILOT Pilot Refill for Pilot G2 Gel Ink Pens, Bold Point, Black Ink, 2/Pack (PIL77289)
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Fine, 0.7mm, Blue Ink, Dozen (31021)
- PILOT MARKER, RAZOR PT, X-FIN, BE (11004)
- Pilot Pens