Shop All Pens
Pilot
FriXion Clicker Erasable Gel Pen, Retractable, Fine 0.7 mm, Assorted Ink and Barrel Colors, PK8 PK
Mfr # 13285
Zoro # G002696116
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Assorted
- Tip Size 0.7 mm
- Weight 0.21 lbs
- Marking Tool Product Group FriXion Clicker Erasable
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Gel Pen |
Color | Assorted |
Item | Pens |
Weight | 0.21 lbs |
Marking Tool Product Group | FriXion Clicker Erasable |
Pen Tip | Conical |
Pen Grip | Dimpled Rubber |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | FriXion® Clicker Erasable |
Pen Barrel Color(s) Assortment | Black; Blue; Green; Navy; Pink; Purple; Red; Turquoise |
Pen Grip Type | Dimpled Rubber |
Pen Ink Color(s) | Assorted |
Pen Ink Color(s) Assortment | Black; Blue; Green; Navy; Pink; Purple; Red; Turquoise |
Special Ink Properties | Water-Based Gel |
Pen Barrel Color(s) | Assorted |
Pen Style | Retractable |
Description
FriXion Clicker combines the convenience of a retractable with amazing erasable gel ink. Pilot® FriXion gel ink pens allow you to write, erase and rewrite without damaging documents or leaving behind messy eraser crumbs. The unique, thermo-sensitive gel ink formula offers vibrant color and smooth writing. Great for editing documents, creating lists, scheduling, proofing and so much more!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Round Stic Xtra Life Stick BP Pen, 1.2mm, Blue Ink, Gray Barrel, PK240 (GSM240BE)
- ZORO SELECT Shipping Box, 12x10x10 in (55NM40)
- BUSINESS SOURCE Premium File Folder Frames Letter Metal, PK6 (26)
- BIC Brite Liner Highlighter, Assorted, PK24 (BL241-AST)
- PILOT Pen, Gel, Drgrp, Fn, Bk (36274)
- PILOT Retractable Gel Roller Ball Pen, 1.0 mm, Black PK12 (PIL31256)
- PILOT Pen, Precise, V5, Begrn, 0.5, Be, PK12 (26301)
- PILOT G2 Premium Retractable Gel Pen, Fine 0.7mm, Blue Ink/Barrel, PK36 (84066)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Bk, PK12 (35334)
- PILOT G2 Fashion Premium Gel Pen, Retractable, Fine 0.7 mm, Five Assorted Ink and Barrel Colors, PK5, 5PK (31392)
- UNI-BALL Pen, Uball 207Blx, 0.7Mm, PK4 (UBC1838182)
- Pilot Pens