Shop All Ink and Lead Refills
This Product is Discontinued
Pilot
Dry Erase Marker Refill, Chisel, Green (Discontinued)
Mfr # PIL43925
Zoro # G3236027
This Product is Discontinued
Key Features
- Pen Ink Color Green
- Point Size Chisel
- Ink Type Dry Erase Marker
- Color Green
Product Information
- Brand Pilot
- MFR # PIL43925
- Zoro # G3236027
- UPC # 072838439253
- Country of Origin Japan
- Category Ink and Lead Refills
Dimensions
Point Size | Chisel |
Details
Item | Replacement Ink Cartridge |
Pen Ink Color | Green |
Ink Type | Dry Erase Marker |
Color | Green |
Description
Replacement Ink Cartridge, Ink Type Dry Erase Marker, Pen Ink Color Green, Point Size Chisel
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.