Shop All Ink and Lead Refills
Pilot
Dry Erase Marker Refill, Chisel, Black
Mfr # PIL43922
Zoro # G3236018
original price:
$0.72
1% off
new price: $0.71
/ea
Sold in multiples of 10 for $7.10
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Ink Color Black
- Point Size Chisel
- Ink Type Dry Erase Marker
- Color Black
- Refill Format Standard Marker Cartridge
Product Information
- Brand Pilot
- MFR # PIL43922
- Zoro # G3236018
- UPC # 072838439222
- Country of Origin Japan
- Category Ink and Lead Refills
Dimensions
Point Size | Chisel |
Details
Item | Replacement Ink Cartridge |
Pen Ink Color | Black |
Ink Type | Dry Erase Marker |
Color | Black |
Refill Format | Standard Marker Cartridge |
Refill For Series | Pilot® BeGreen® V Board Master Dry Erase Markers |
Permanent/Washable Ink | Washable |
Description
Replacement Ink Cartridge, Ink Type Dry Erase Marker, Pen Ink Color Black, Point Size Chisel
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Black Opaque (15A922)
- RITE IN THE RAIN Binder Kit, 40 Sheets, Polydura Tan Cover (9200T-KIT)
- WILSON JONES Index, Prof, 11X8.5, 5Tab, Mi Pk (WLJ54309)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 12", Kraft, 25/Bundle (11R338)
- PILOT Refill, Erasable Gel Ink Pen, Black, PK3 (77330)
- PILOT Ink Refill, Extra Fine, Black, PK2 (PIL77232)
- PILOT Refill for FriXion Erasable Gel Ink Pen, Assorted, PK3 (77335)
- PILOT Pilot Corp. Of America 69100 Refill Cartridge For Plumix Fountain Pen; Black (69100)
- PILOT Refill for FriXion Erasable Gel Ink Pen, Assorted, PK3 (77336)
- PILOT Super Color Marker Refill Ink, Black (PIL48500)
- PICA Dry Water Soluble Multi-Use Refill Leads, Graphite, 10PK (4030)
- Pilot Ink and Lead Refills