Shop All Dry Erase Markers
This Product is Discontinued
Pilot
Dry Erase Marker, Assorted, 5PK (Discontinued)
Mfr # PIL43917
Zoro # G3235458
This Product is Discontinued
Key Features
- Ink Color Black,Blue,Green,Orange,Red
- Tip Size Medium
- Barrel Type Original
- Features Non-Washable
- Marker Ink Color Assorted
Product Information
- Brand Pilot
- MFR # PIL43917
- Zoro # G3235458
- UPC # 072838439178
- Country of Origin Japan
- Category Dry Erase Markers
Dimensions
Tip Size | Medium |
Details
Item | Dry Erase Markers |
Ink Color | Black,Blue,Green,Orange,Red |
Barrel Type | Original |
Features | Non-Washable |
Marker Ink Color | Assorted |
Marker Set Ink Colors | Black, Blue, Green, Orange, Red |
Marker Tip | Chisel |
Low Odor | No |
Marker Cap | Capped |
Number of Markers | 5 |
Marker Set Ink Colors | Black, Blue, Green, Orange, Red |
Description
Dry Erase Markers, Chisel, Marker Cap Capped, Barrel Type Original, Low Odor No, Marker Ink Color Assorted, Marker Set Ink Colors Black, Blue, Green, Orange, Red, Number of Markers 5, Package Quantity 5
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.