Shop All Permanent Markers
Pilot
Creative Permanent Marker, Extra Fine Tip Silver
Mfr # PIL41801
Zoro # G2688668
product price: $5.15
/ea
Sold in multiples of 3 for $15.45
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Ink Color Silver
- Tip Size Fine
- Point Type Brush
- Marking Tool Surface Material Glass, Paper, Plastic
Product Information
- Brand Pilot
- MFR # PIL41801
- Zoro # G2688668
- UPC # 072838418012
- Country of Origin Japan
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Marking Tool Tip Size Group | Micro |
Description
Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Glass, Paper, Plastic, Dry Time Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Material Plastic, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature Not Applicable, Maximum Performance Temperature Not Applicable, MIL Spec STD-2041D Compliance No, Minimum Application Temperature -50 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Refrigerate Upon Arrival", 4" x 1-1/2", Red/White, 500/Roll (SCL237)
- ARCHITECTURAL MAILBOXES elephantrunk Parcel Drop Box Rubbed Bronze (6900RZ)
- FLIPSIDE PRODUCTS 28 x 40 1 Ply White Project Board, PK18 (30028-18)
- BUSINESS SOURCE 1/2" Head Push Pins 0.50" Head Clear Steel, PK100 (81002)
- PILOT Pilot® Creative Permanent Marker, Extra Fine, 0.5mm, Silver Ink (41801)
- PILOT Creative Permanent Marker, Medium Tip Silver (PIL41800)
- PILOT Blue Permanent Marker, Chisel Tip (PIL45200)
- PILOT Pilot Jumbo Refillable Permanent Marker, Chisel Tip, Refillable, Green (45400)
- PILOT Red Permanent Marker, Chisel Tip (PIL45300)
- PILOT Black Marker Pen, Ultra Fine Tip, 12 PK (PIL11009)
- MARKAL Trades-Marker Refill Pack, White, PK12 (96240)
- Pilot Permanent Markers