Shop All Pens
Pilot
Ballpoint Pen, Medium 0.7 mm, Blue PK12
Mfr # PIL30001
Zoro # G5511046
product price: $17.39
/pk 12, $1.45/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 0.7mm
- Point Type Fine
- Pen Tip 0.7 mm
- Pen Grip Textured Cushion
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Description
Ballpoint Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Tinted, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series Better(TM), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEERLUX Black Leather Business Portfolio with Handles, Includes Large Notepad and Tablet Sleeve (QI003310)
- ZORO SELECT Strapping, Polypropylene, 12,900 ft. L (2CXH9)
- ROARING SPRING Case of Recycled Colored Legal Writing Pads, Mini Sized 5"x8", 50 Perforated Sheets 15# Pastel Paper (74220cs)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk24 (PFX82300)
- PILOT Pen, Medium 0.7 mm, Black PK12 (PIL30000)
- PILOT Retractable Gel Pen, Fine 0.7 mm, Black PK12 (PIL31020)
- PILOT Pen, The Better, Bp, Rt, 0.7, Bk, PK12 (30000)
- PILOT Pen, Fxclr, Stk, Rd, PK12 (072838324672)
- PILOT Pen, Gel, G2 Metallic, Ast, PK8 (34405)
- PILOT Pen, Gel, P500, 0.5Mm, Rd, PK12 (38602)
- BIC Retractable Pen, Medium 1.0 mm, Blue PK12 (BICCSEM11BE)
- Pilot Pens