Shop All LED Light Bulbs
Pila
LED, 6.5 W, A19, Medium Screw (E26), PK8
Mfr # 929001359633
Zoro # G4696116
product price: $3.99
/pk 8, $0.50/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 5000K
- Bulb Housing Polycarbonate
- Bulb Shape A19
- Dimmable No
Product Information
- Brand Pila
- MFR # 929001359633
- Zoro # G4696116
- UPC # 046677600112
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 4" |
Overall Length | 4 1/6 in |
Light Bulb Dia. | 2-23/64" |
Bulb Manufacturers Warranty Length | 1 yr |
Bulb Dia. | 2 3/8 in |
Description
Package Quantity 8
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W B11 Incandescent - Frost - 2500 Hours - 200L - Medium Base - 130V (A3634)
- ILC Replacement For NUVO LIGHTING, TH238 (TH238)
- LITHONIA LIGHTING CONTROL BOARD (ELP U388)
- ILC Replacement For PHILIPS F55BX835 (F55BX/835)
- PILA LED, 10.5 W, A19, Medium Screw (E26), PK8 (929001359733)
- PILA LED, 11.5 W, A19, Medium Screw (E26), PK8 (929001360033)
- PILA LED, 10.5 W, A19, Medium Screw (E26), PK8 (929001359833)
- PILA LED, 14 W, A21, Medium Screw (E26), PK8 (929001360233)
- PILA LED, 11.5 W, A19, Medium Screw (E26), PK8 (929001359933)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8544)
- ILC Replacement For SATCO S11450 (S11450)
- Pila LED Light Bulbs