Shop All Spill Containment Accessories
Pig
Water Activated Flood Bag, 1/4" H
Mfr # PLS1713
Zoro # G4803598
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closed - Open Closed
- For Water Type Freshwater
- Height 1/4 in
- Material polypropylene
- Width 9 in
Product Information
- Brand Pig
- MFR # PLS1713
- Zoro # G4803598
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 1/4 in |
Width | 9 in |
Length | 17 ft |
Details
Closed - Open | Closed |
For Water Type | Freshwater |
Material | polypropylene |
Weight Capacity | 2.6 lb |
Item | Water Activated Flood Bag |
Description
Water Activated Flood Bag, Closed, Material Polypropylene, Height 1/4 in, Length 17 ft, Width 9 in, Weight Capacity 2.6 lb, For Water Type Freshwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Herringbone" Coir Boot Scraper Brush, 2.5 by 12 by 13-Inch (10-100-009)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25 (TM127SBUXL002500)
- ZAYAAN HEALTH Boxer Black Lens Black Temple Safety Glasses (ZH-BXSG-BKLBKT-MS16)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Spandex/Neoprene (EXOT-PBLK-24-L)
- PIG Over pack Protection Cover, 33" H, 23" W (pak201-yw)
- PIG PIG Trash Can Liner, Yellow, Polyethylene, PK5 (RFL999)
- PIG SpillBlocker Tabletop Dike, Yellow, 1 In (PLR229)
- PIG Vapor-Control Latching Drum Lid, Red (DRM1033-RD)
- PIG SpillBlocker Barrier Dike Connector (PLR205)
- PIG Berm Repair Kit (PAK752)
- DURASACK 130 Gal. Open Top, Flat Bottom Concrete Washout Bag w/Plastic Liner, 50PK (BB-4024-50PK)
- Pig Spill Control Supplies