Shop All Spill Containment Accessories
Pig
Wall-Mount Hook, 8-1/2" H, 2-1/2" W
Mfr # BKT214
Zoro # G5927822
original price:
$45.15
6% off
new price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Width 2 1/2 in
- For Use With Spill Kits with Handle
- Length 8 1/2 in
Product Information
- Brand Pig
- MFR # BKT214
- Zoro # G5927822
- UPC # 036226001989
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 2 1/2 in |
Length | 8 1/2 in |
Height | 8 1/2 in |
Dimensions | 8 1/2 in x 2 1/2 in x 8 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Wall-Mount Hook |
For Use With | Spill Kits with Handle |
Color | Yellow |
Number of Drums | 0 |
For Use With Mfr. Model Number | KIT220, KIT274, KIT261, KIT420, KIT470, KIT471, KIT320, KIT367, KIT355, KIT353, KIT914 |
Bracket Type | Wall Mount Hook |
Series | BKT |
Includes Mounting Hardware | No |
Description
Wall-Mount Hook, Bracket Type Wall Mount Hook, Color Yellow, Dimensions 8 1/2 in x 2 1/2 in x 8 1/2 in, For Use With Spill Kits with Handle, For Use With Mfr. Model Number KIT220, KIT274, KIT261, KIT420, KIT470, KIT471, KIT320, KIT367, KIT355, KIT353, KIT914, Height 8 1/2 in, Includes Mounting Hardware No, Length 8 1/2 in, Material Steel, Mounting Location Wall, Series BKT, Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 1" X 60' Non-Skid Abrasive Black (2Pk) (M17768-91-1000)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (19F382)
- HILLMAN English Black Restroom Plaque 9 in. H X 6 in. W, 3PK (844149)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 3XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-3XL)
- PIG PIG Adjustable Roll Dispenser, Black, Steel (57702)
- PIG Replacement Gasket Kit Burpless Funnel (DRM605)
- PIG PIG Wall-Mount Mat Roll Dispenser, Black (MAT293)
- PIG PIG Trash Can Liner, Yellow, Polyethylene, PK5 (RFL999)
- PIG Vinyl Cement, Clear, 3-3/4in.Hx2 5/8in. W (PTY105)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK50 (MAT1201)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPROPVCWT-153)
- Pig Spill Containment Accessories