Shop All Anti-Fatigue Mats
Pig
TuffGrit Comfort Anti-Fatigue Mat, 3'x5' Black with Yellow Border
Mfr # FLM8504-BWY
Zoro # G211579385
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Width 3 in
Product Information
- Brand Pig
- MFR # FLM8504-BWY
- Zoro # G211579385
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 in |
Width | 3 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Rain Pants, Yellow, 4XL, Fits Waist 56 to 58" (LUX-WBIB-Y4X)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MOZX3)
- TAPE LOGIC Tape Logic® Number Labels, "2", 1" Circle, Black, 500/Roll (DL6752)
- HEPACART Extending Enclosure, Mfr. No.HC74U, 12 ft. (PTC195X88-W18)
- PIG TuffGrit Modular Anti-Fatigue Drainage Mat (FLM8500-3X3T-BK)
- PIG Paint Booth Mat, Paints, Solvents, Stains Absorbed, Gray, Polypropylene (MAT32305-GY)
- NOTRAX 10 ft. L x Vinyl, 1" Thick (519S0210YB)
- CRAFTSMAN 72 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG20723922)
- WEARWELL 24 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X3X24AMCH)
- ANDERSEN Comfort Flow HD Anti-Fatigue Mat 3/8in Thick 3' x 9' Black (420139900)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0026YB)
- Pig Floor Mats