Shop All Spill Control Kits and Stations
Pig
Truck Spill Kit, Universal, Yellow
Mfr # kit628
Zoro # G3854597
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 9 gal
- Fluids Absorbed Universal
- Container Type Portable Bag
- Volume Absorbed Per Kit 9 gal
Product Information
- Brand Pig
- MFR # kit628
- Zoro # G3854597
- UPC # 036226007769
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 13 1/4 in |
Length | 30 in |
Width | 13 1/2 in |
Container Size | 13 1/2 in W x 30 in L x 13 1/4 in H |
Pad Width | 15 in |
Sock Length | 48 in |
Pad Length | 20 in |
Sock Diameter | 3 in |
Container Height | 13 1/4 in |
Container Width | 13 1/2 in |
Container Length | 30 in |
Description
Spill Kit, Fluids Absorbed Universal, Specialized Applications Truck, Volume Absorbed Per Kit 9 gal, Container Type Portable Bag, 13 1/2 in W x 30 in L x 13 1/4 in H Container Size, Yellow, Filled, Sorbents Included (2) Pig Dry Loose Absorbent in Spill Pouch (PLP220), (3) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (30) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), 10 in W x 12 in L Pig Premoistened Hand and Surface Wipers (WIP1300)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Respirator Required Spray Painting, 18in X 12in Plastic, 18" W, 12" H, Landscap (OS-NS-P-1218-L-18054)
- ONYX Life Jacket, Adult, UNIV, 15.5lb, Foam, Blue (103000-500-004-12)
- MCR SAFETY Glasses, Swagger SR3 Black Frame, Gray UV-AF, 12PK (SR322AF)
- ANSELL Aloe Sense, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (N961)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT621)
- PIG Bodily Fluids Absorbent Kit, 0.87 gal, PK3 (KIT5005)
- PIG Formaldehyde Spill Kit In Bucket, 15" H (KIT501)
- PIG Spill Kit, Chem/Hazmat, Blue (KIT359)
- PIG Spill Kit/Station, 0.05 cu. ft. Cap., PK3 (KIT5018)
- PIG Spill Kit, Oil-Based Liquids, White (KIT468)
- CONDOR Spill Kit, Universal (35ZR71)
- Pig Spill Control Supplies