Shop All Trash Bags
Pig
Trash Bags, 38 in x 65 in, 6 mil (152 microns), Yellow, 25 PK
Mfr # BAG206-647
Zoro # G806603679
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Thickness 6 mil (152 microns)
- Size 38 in x 65 in
- Color Yellow
- Width 38 in
Product Information
- Brand Pig
- MFR # BAG206-647
- Zoro # G806603679
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 65 in |
Width | 38 in |
Height | 65 in |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Griddle Cleaner And Degreaser, 3.2 Oz Packet, Liquid, Orange, 40 PK (B0070MSX6Y)
- IMPERIAL MFG Brush Chimney Clean 6In Rnd (BR0183)
- VIKING Shop Towels, 14x12", 25 pcs. (981610)
- SCOTCH-BRITE Clean and Shine Pad, 17" Diameter, Yellow/Gold, PK5 (09544)
- PIG Trash Bags, 36 in x 60 in, 3 mil (76 microns), Black/Yellow, 25 PK (BAG202-L)
- PIG Trash Bags, 38 in x 65 in, 6 mil (152 microns), Yellow, 25 PK (BAG206-646)
- PIG Trash Bags, 18 in x 30 in, 3 mil (76 microns), Black/Yellow, 50 PK (BAG202-S)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 6 microns, Black, 1000 PK (S243306K)
- PROTECTIONPRO High Density Can Liners- 7-10 Gallon- 1000-CT- Clear (PR523609)
- PERK 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 0.36 mil, Clear, 300 PK (PK56746)
- PITT PLASTICS 40"x46" 1.5mm 40-45 gal. XX Heavy Performance Roll Can Liner, PK100 (EC404615K)
- Pig Trash Bags