Shop All Drain and Gutter Protectors
Pig
Storm Drain Filtration Insert System
Mfr # FLT756
Zoro # G7759476
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Removes Heavy Metals; Oil; Sediment; Trash; Debris
- Opening Size 10 in
- Material HDPE; Polypropylene; Stainless Steel; Steel; Urethane Coated Nylon; Zeolite and Activated Carbon
- Color Black, Blue, Gray
- Flow Capacity 60 gpm
Product Information
- Brand Pig
- MFR # FLT756
- Zoro # G7759476
- Country of Origin China
- Category Drain and Gutter Protectors
Dimensions
Opening Size | 10 in |
Length | 4 ft |
Width | 37 in |
Fits Max Drain Size | 49 in x 37 in |
Fits Min Drain Size | 35 in x 24 in |
Depth | 16 1/2 in |
Dimensions | 49 in L x 37 in W x 16 1/2 in H |
Fits Drain Size | 35 in x 24 in to 49 in x 37 in |
Description
Storm Drain Filter System, Removes Heavy Metals; Oil; Sediment; Trash; Debris, Flow Capacity 60 gpm, Length 4 ft, Width 37 in, Opening Size 10 in, For Use With Storm Drains, Oil Capacity 4 gal, Material HDPE; Polypropylene; Stainless Steel; Steel; Urethane Coated Nylon; Zeolite and Activated Carbon
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Letter Label, W (DWR-SINGLE-8-W)
- WINCO Wet Floor Sign (CSF-SET)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 5 ft. L (130S0035BU)
- THIRFO PLUMBING Fire Hydrant Wrench Adjustable (8615000)
- PIG DrainBlocker Cover, 42 x 42 In (PLR404)
- PIG Storm Drain Filter, 20" L x 20" W x 20" H (FLT006)
- PIG DrainBlocker Cover, 60 x 18 In (PLR407)
- PIG DrainBlocker Cover, 30 x 30 In (PLR402)
- PIG Debris Filter, Brown, Fiber, 1-1/2inH, PK10 (FLT699)
- PIG PIG Sediment Filter Sock Blue ext. dia. 5" x 5' L (FLT786-BL)
- PIG PIG Drain Plug, Yellow (PLR209)
- Pig Spill Control Supplies