Shop All Drip Diverters
Pig
Spring-Open Leak Diverter, 4.89 lb.
Mfr # TLS752-CL
Zoro # G8442445
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Clear
- Diverter Material Polyester, PVC
- Includes Leak Diverter, Quick Connect, 25 ft Drainage Hose, (2) Adjustable Length Bungee Cords, (4) Hanging Hooks, Vinyl Storage Bag
- Installation Method Hanging Straps
- Leak Diverter Width 10 in
Product Information
- Brand Pig
- MFR # TLS752-CL
- Zoro # G8442445
- UPC # 036226018642
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 10 in |
Leak Diverter Length | 2 ft 6 in |
Length | 2 ft. 6" |
Width | 10" |
Leak Diverter Dimensions | 30 in dia |
Leak Diverter Diameter | 30 in |
Length of Hose Included | 25 ft |
Thread Size | 3/4 in |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 2 ft 6 in, Leak Diverter Width 10 in, Leak Diverter Mounting Style Straps, Clear, Diverter Material Polyester, PVC, Leak Diverter Hose Included Yes, Item Spring-Open Leak Diverter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sign Base with Post Baked Enamel, ft. Cast iron (86345)
- 3M E-A-R TaperFit Disposable Corded Ear Plugs, Bullet Shape, NRR 32 dB, Blue/Yellow, 200 Pairs (12017)
- BRADY Caution Sign, 7X10", BK/Yel, Eng, Text, Sign Material: Plastic (25464)
- RUBBER-CAL "Nottingham" Rubber Backed Carpet Mat - 3 x 5 feet - Blue Polypropylene Mat (03-198)
- PIG PIG Roof Leak Diverter, Gray, 10.51 lb. (TLS464-GY)
- PIG Drainage Hose, White/Clear, 25 ft. (TLS679)
- PIG PIG Above-The-Ceiling Leak Diverter, 5.38 lb. (TLS620-CL)
- PIG Trough Style Roof Leak Diverter, 1.62 lb. (TLS674-TR)
- PIG PIG Quick Response Roof Leak Diverter Tarp Kit With Hanging Straps 30" L x 30" W (TLS1120-WHS)
- PIG Quick Deploy Leak Diverter, 6.54 lb. (TLS903-TR)
- ZORO SELECT Tarp, Drainage, Polyethylene, 12x12Ft (5WTZ5)
- Pig Drip Diverters