Shop All Spill Containment Accessories
Pig
SpillBlocker Barrier Dike, 4-1/2 In
Mfr # PLR254-NG
Zoro # G8427553
product price: $843.00
/ea
Free Shipping & Returns
$843.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 1/2 in
- Application Spill Containment
- Color Green
- Material Polyurethane
- Length 5 ft
Product Information
- Brand Pig
- MFR # PLR254-NG
- Zoro # G8427553
- UPC # 036226015078
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 4 1/2 in |
Length | 5 ft |
Height | 6 3/4 in |
Straight Section Width | 4 1/2 in |
Straight Section Length | 5 ft |
Straight Section Height | 6 3/4 in |
Straight Section Dimensions | 5 ft x 4 1/2 in x 6 3/4 in |
Details
Application | Spill Containment |
Color | Green |
Material | Polyurethane |
Item | Barrier Dike |
Recycled Content (%) | No Recycled Content |
Components Included | (1) Straight Section |
Shape | Triangular |
For use with Surface Type | Smooth Surfaces |
Supports SPCC Compliance | Yes |
Max Liquid Temp Exposure | 225 Ă‚ÂżF for up to 30 min |
Number of Straight Sections | 1 |
Min Temp Limit | 0 Degrees F |
Connection Type | Built-In Dovetail Connectors |
Temp Limit | 0 Degrees F - 160 Degrees F |
Description
SpillBlocker Barrier Dike,4-1/2 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Ultrane 500 Grip & Proof Nitrile Palm Coated Gloves, Lt Weight, Size 7 (500417)
- 3M Safety Glasses, Gray Polarized (MXE1002SGAF-BLK)
- HONEYWELL SALISBURY Arc Flash Clothing Kits (SKCA8RGM-WB)
- JUSTRITE 1 gal Red Polyethylene Type I Safety Can Flammables (14160)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Clear 36" L x 18" W, 120PK (MAT194-CL)
- PIG PIG Oil & Debris Containment Boom 100' L x 18" H (BOM301)
- PIG Drive Over Barrier Dike, 9 ft. Lx7 in. W (plr518)
- PIG Silicone Water Barrier, White (WTR040-WH)
- PIG Telescoping Pole, 1-1/4" W, 54" L (TLS303)
- PIG PIG Economy 2-Drum Poly Spill Containment Pallet Without Drain 54.6" L x 29.9" W x 16.8" H (PAK605-WOD)
- QUICK DAM Quick Dam Flood Gate 3-Way Stanchion Set (QDST3WC)
- Pig Spill Containment Accessories