Shop All Spill Control Kits and Stations
Pig
Spill Kit, Universal, Yellow
Mfr # 45301
Zoro # G7832447
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 4 gal
- Container Type Bucket
- Container Capacity 5 gal
Product Information
- Brand Pig
- MFR # 45301
- Zoro # G7832447
- UPC # 036226453016
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 14 1/2 in |
Width | 12 in dia |
Length | 12 in dia |
Container Size | 12 in W x 12 in L x 14 1/2 in H |
Container Length | 12 in |
Container Height | 14 1/2 in |
Pad Length | 20 in |
Sock Length | 42 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Container Width | 12 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 4 gal, Container Type Bucket, 5 gal Container Capacity, 12 in W x 12 in L x 14 1/2 in H Container Size, Yellow, Filled, Sorbents Included (14) 15 in W x 20 in L PIG(R) Universal Medium-Weight Absorbent Mat Pad, (2) Ext. Dia. 3 in W x 42 in L PIG(R) Universal Absorbent Sock, Additional Components Included (2) 18 in W x 30 in H Polyethylene Disposal Bags, Lockable No, Static Dissipative No, UV Resistant No, Product Weight 7 lb, KIT
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS 4FT STRIPED YELLOW/SPEED BUMP RUBBER (2054SB)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Brown (83261)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, XL (65111303XL)
- SIGNMISSION Employee Parking Only With Bi-Direction Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24101 (A-1218-24101)
- PIG PIG Spill Kit, Universal, Yellow (45300)
- PIG PIG Spill Kit, Universal, Yellow (KIT2300)
- PIG PIG Spill Kit, Universal, White (KIT211)
- PIG Bodily Fluids Absorbent Kit, 0.29 gal. (KIT5004)
- PIG Hydrofluoric Neutralizing Bucket Kit (KIT601)
- PIG Spill Kit, Chem/Hazmat, White (KIT343)
- CONDOR Spill Kit, Chem/Hazmat (35ZR86)
- Pig Spill Control Supplies