Shop All Spill Control Kits and Stations
Pig
Spill Kit, Universal, White
Mfr # KIT272
Zoro # G7942365
original price:
$668.80
4% off
new price: $638.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$638.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Spill Control - Fluids Absorbed 30 gal
- Fluids Absorbed Universal
- Container Type Drum
Product Information
- Brand Pig
- MFR # KIT272
- Zoro # G7942365
- UPC # 036226006502
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 45 1/2 in |
Length | 24 1/2 in |
Width | 24 1/2 in |
Container Size | 23 in W x 23 in L x 41.4 in H |
Container Height | 41 1/2 in |
Pillow Width | 17 in |
Pad Width | 15 in |
Sock Length | 48 in, 120 in |
Sock Diameter | 3 in |
Pillow Height | 2 in |
Pad Length | 20 in |
Container Length | 23 in |
Pillow Length | 21 in |
Wheel Size | 6 in |
Container Width | 23 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 30 gal, Container Type Drum, 50 gal Container Capacity, 23 in W x 23 in L x 41.4 in H Container Size, White, Filled, Sorbents Included (4) 17 in W x 21 in L x 2 in H Absorbent Pillow, (40) 15 in W x 20 in L Absorbent Mat Pad, (5)3 in D x 10 ft L Absorbent Sock, (5)3 in D x 48 in L Absorbent Sock, (56) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, XL Size, Unisex (SURVCL2OXL)
- CHILL-ITS BY ERGODYNE 2XL Lime Class 2 Hi-Vis Sun Shirt Cooling UV-Protection (6688)
- KINCO Kinco HydroFlector Lined Water-Resistant Premium Grain Cowhide Driver Gloves (398HKP-XL)
- RADIANS Hi-Vis Econ TpR/Cl2 Msh XBk Vest/2Tn Trm-Grn-M (SV22X-2ZGM-M)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT315)
- PIG Spill Kit, Universal, Yellow (KIT2500)
- PIG Spill Kit, Chem/Hazmat, Black (KIT620)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT411-01)
- PIG Spill Kit, Oil-Based Liquids, White (KIT402)
- PIG Spill Kit, Universal, Orange (KIT279-OR)
- WYK Spill Kit, Universal, 95 gal. Drum (1595)
- Pig Spill Control Supplies