Shop All Spill Control Kits and Stations
Pig
Spill Kit Refill, Universal, Blue/Gray
Mfr # KITR203
Zoro # G7948656
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Gray
- Spill Control - Fluids Absorbed 76 gal
- Fluids Absorbed Universal
- Container Type Box
- Volume Absorbed per Pkg. 76 gal
Product Information
- Brand Pig
- MFR # KITR203
- Zoro # G7948656
- UPC # 036226007844
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 23 in |
Length | 40 in |
Width | 27 in |
Container Size | 28 3/4 in W x 41 1/2 in L x 24 1/2 in H |
Sock Length | 48 in, 120 in |
Container Width | 28 3/4 in |
Container Height | 24 1/2 in |
Container Length | 41 1/2 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Pad Length | 20 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 76 gal, Container Type Box, 28 3/4 in W x 41 1/2 in L x 24 1/2 in H Container Size, Brown, Filled, Sorbents Included (10)3 in x 10 ft L Sock, (112) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers, (154) 15 in W x 20 in L Mat Pad, (31) 3 in x 48 in L Sock, Additional Components Included (15) 36 in W x 60 in H Polyethylene Disposal Bags, (6) 2 in W x 6 in L Tamper Proof Seal Label, Instructions, Lockable No, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Iona Work Shirt L/S, XL (F125)
- HONEYWELL SALISBURY Flame Resistant Coat (ACC8RGL)
- PRESCO Fluorescent Orange, 6 In., Whiskers, PK1000 (W6*OG-200)
- HONEYWELL SERVUS Size 13 Men's Steel Rubber Boot, Gray (75101/13)
- PIG Spill Kit, Universal, Clear (KIT274)
- PIG PIG Spill Kit, Chem/Hazmat, White (KIT352)
- PIG Formaldehyde Spill Kit In Bucket, 15" H (KIT501)
- PIG PIG Spill Kit, Universal, Silver (KIT261)
- PIG Spill Kit, Oil-Based Liquids, White (KIT441-WH)
- PIG Empty Sandbags 26" L x 14" W, 100PK (BAG100)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-05)
- Pig Spill Control Supplies