Shop All Spill Control Kits and Stations
Pig
Spill Kit Refill, Chem/Hazmat, Pink
Mfr # RFL344
Zoro # G8378781
product price: $281.00
/ea
Free Shipping & Returns
$281.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Fluids Absorbed Acids, Bases
- Spill Control - Fluids Absorbed 14 gal
- Container Type Box
- Volume Absorbed per Pkg. 14 gal
Product Information
- Brand Pig
- MFR # RFL344
- Zoro # G8378781
- UPC # 036226016396
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 17 1/2 in |
Width | 11 1/4 in |
Length | 22 1/2 in |
Container Size | 18 1/2 in W x 14 4/575 in L x 18 1/2 in H |
Container Height | 18 1/2 in |
Pillow Length | 8 in |
Container Length | 15 in |
Sock Length | 46 in |
Container Width | 18 1/2 in |
Size of Multi-Purpose Epoxy Putty | 4 oz |
Pillow Width | 8 in |
Pillow Height | 1 in |
Sock Diameter | 3 in |
Description
Spill Kit Refill, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 14 gal, Container Type Box, 18 1/2 in W x 14 4/575 in L x 18 1/2 in H Container Size, Pink, Filled, Sorbents Included (4) 8 in W x 8 in L x 1 in H Harsh Chemicals Absorbent Pillow, (5) 3 in D x 46 in L Harsh Chemicals Absorbent Socks, 15 in W x 60 ft L Pig Rip-and-Fit Harsh Chemicals Absorbent Mat Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Blue Anti-Scratch (11816-00000-20)
- SUPERIOR GLOVE Cut and Heat Resistant Glove, L, PR (SPGC/A/L)
- BAW PLASTICS Env, 12 x 9 In, Grn, Vinyl, PK10 (VE9X12GRNLS)
- FALLTECH Telescoping Rescue Pole, Silver (68030TC)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4200)
- PIG PIG Collapse-A-Tainer Self-Rising Spill Containment Berm 28.75' L x 12.75' W x 1' H (PAK1002)
- PIG Empty Truck Mount Container, 13in.W, Black (pak572)
- PIG PIG Spill Kit, Universal, Yellow (KIT220)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT413)
- PIG Spill Kit, Universal, White (KIT272)
- CONDOR Absorbent Boom, Gray, 65 gal., PK4 (35ZR59)
- Pig Spill Control Supplies