Shop All Spill Control Kits and Stations
Pig
Spill Kit Refill, Chem/Hazmat, Pink
Mfr # KITR302
Zoro # G8271313
product price: $1,366.00
/ea
Free Shipping & Returns
$1,366.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Fluids Absorbed Acids, Bases
- Spill Control - Fluids Absorbed 63 gal
- Container Type Box
- Volume Absorbed per Pkg. 63 gal
Product Information
- Brand Pig
- MFR # KITR302
- Zoro # G8271313
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 20 in |
Length | 22 1/4 in |
Width | 22 1/4 in |
Container Size | 22 in W x 22 in L x 20 in H |
Container Width | 22 in |
Pillow Width | 17 in |
Pillow Length | 16 in |
Container Length | 22 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Container Height | 20 in |
Pad Length | 20 in |
Pillow Height | 2 in |
Sock Length | 46 in, 120 in |
Description
Spill Kit Refill, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 63 gal, Container Type Box, 22 in W x 22 in L x 20 in H Container Size, Pink, Filled, Sorbents Included (12) 3 in D x 46 in L Absorbent Chemical Sock (124CR), (2) Ext. dia. 5 in x 10 ft L Pig HazMat Chemical Absorbent Dike (HA1010), (6) 3 in D x 10 ft L Absorbent Chemical Sock (Pig301), (7) 17 in W x 16 in L x 2 in H Harsh Chemical Absorbent Pillow (HR7015), (75) 15 in W x 20 in L Absorbent Mat Pad (MAT301)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG51-6)
- RINGERS GLOVES Glove, Rescue, Cut Resistant, M, Hi-Vis, Pr (347-09)
- JUSTRITE Fuse Link Assembly (29988)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (238W STD GRN)
- PIG Spill Kit, Oil-Based Liquids, White (KIT468)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4200)
- PIG PIG Collapse-A-Tainer Spill Containment Berm 8' L x 6' W x 1' H (PAK791)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (KITR211)
- PIG Spill Kit, Oil-Based Liquids, Blk/Ylw (KIT469)
- PIG Truck Spill Kit, Universal, Yellow (kit628)
- CONDOR Absorbent Sock, Green, 10 gal., 10 ft., PK4 (35ZR53)
- Pig Spill Control Supplies