Shop All Spill Control Kits and Stations
Pig
Spill Kit, Oil-Based Liquids, White
Mfr # KIT468
Zoro # G8237905
original price:
$681.72
8% off
new price: $623.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$623.00
Free 30-Day Returns
Key Features
- Color White
- Fluids Absorbed Oil-Only
- Spill Control - Fluids Absorbed 31 gal
- Container Type Drum
- Container Capacity 50 gal
Product Information
- Brand Pig
- MFR # KIT468
- Zoro # G8237905
- UPC # 036226007516
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 45 1/2 in |
Width | 24 1/2 in |
Length | 24 1/2 in |
Container Size | 23 in W x 45 2/5 in H |
Container Width | 23 in |
Sock Length | 48 in, 120 in |
Wheel Size | 6 in |
Pillow Height | 1 in |
Pillow Width | 16 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Pad Length | 20 in |
Pillow Length | 17 in |
Container Height | 45 1/2 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 31 gal, Container Type Drum, 50 gal Container Capacity, 23 in W x 45 2/5 in H Container Size, White, Filled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Anchor, Concrete Removable, 3/4", Yellow (A510000XY)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0036BL)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- OBERON Dc Chemical Resistant Sh, Ratchet (2128R)
- PIG Spill Kit/Station, 0.05 cu. ft. Cap., PK10 (KIT5003)
- PIG Spill Kit Refill, Chem/Hazmat, Pink (RFL328)
- PIG PIG Spill Kit, Chem/Hazmat, White (KIT311)
- PIG Truck Spill Kit, Universal, Yellow (KIT626)
- PIG Truck Spill Kit Duffel Bag, 10-1/2" H (KIT629)
- PIG PIG Spill Kit, Chem/Hazmat, Silver (KIT353)
- BRADY Spill Kit, Universal, Yellow (SKA55-TAA)
- Pig Spill Control Kits and Stations