Shop All Spill Control Kits and Stations
Pig
Spill Kit, Oil-Based Liquids, Blue
Mfr # KIT459
Zoro # G8213265
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Blue
- Spill Control - Fluids Absorbed 40 gal
- Fluids Absorbed Oil-Only
- Container Type Can
Product Information
- Brand Pig
- MFR # KIT459
- Zoro # G8213265
- UPC # 036226007493
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 38 3/4 in |
Width | 23 5/8 in |
Length | 23 5/8 in |
Container Size | 23 1/2 in W x 29 in L x 38 3/4 in H |
Container Width | 23 1/2 in |
Pad Length | 20 in |
Container Length | 29 in |
Sock Length | 48 in, 120 in |
Wheel Size | 8 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Container Height | 38 3/4 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 40 gal, Container Type Can, 50 gal Container Capacity, 23 1/2 in W x 29 in L x 38 3/4 in H Container Size, Blue, Filled, Sorbents Included (2) 10 ft L x Ext. dia. 3 in Pig Skimmer Oil-Only Absorbent Sock (SKM203), (2) Pig Oil-Only Lite-Dry Loose Absorbent (PLP410), (4) 48 in L x Ext. dia. 3 in Pig Oil-Only Absorbent Sock (SKM210), (70) 20 in L x 15 in W Pig STAT-MAT Oil-Only Absorbent Pad (MAT214)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Size M (8) (99-1-9770-8)
- HOL-DEX Hol-Dex® Magnetic Plastic Label Holders, 1" x 6", Clear, 12/Case (LH114)
- ONYX OUTDOOR Onyx 1112693 A-M-24 Auto Manual Inflatable Adult Life Jacket (1112693)
- CHILL-ITS BY ERGODYNE Multiband, Lime, Polyester, Universal (6485)
- PIG Spill Kit, Oil-Based Liquids, White (KIT441-WH)
- PIG Spill Kit, Chem/Hazmat, White (KIT336)
- PIG Spill Kit, Universal, Yellow (45301)
- PIG Spill Kit, Oil-Based Liquids, Yellow (KIT627)
- PIG Spill Kit/Station, 8.2 gal. Vol. Absorbed (KIT4000)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4200)
- OIL-DRI Portable Spill Kit, Chem/Hazmat (L90450)
- Pig Spill Control Supplies