Shop All Spill Control Kits and Stations
Pig
Spill Kit, Oil-Based Liquids, Blk/Ylw
Mfr # KIT469
Zoro # G8104232
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black/Yellow
- Fluids Absorbed Oil-Only
- Spill Control - Fluids Absorbed 40 gal
- Container Type Can
Product Information
- Brand Pig
- MFR # KIT469
- Zoro # G8104232
- UPC # 036226007523
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 38 3/4 in |
Width | 23 5/8 in |
Length | 23 5/8 in |
Container Size | 23 3/5 in W x 29 in L x 38 4/5 in H |
Sock Length | 48 in, 120 in |
Wheel Size | 8 in |
Container Width | 23 1/2 in |
Pad Length | 20 in |
Sock Diameter | 3 in |
Container Height | 38 3/4 in |
Pad Width | 15 in |
Container Length | 29 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 40 gal, Container Type Can, 50 gal Container Capacity, 23 3/5 in W x 29 in L x 38 4/5 in H Container Size, Yellow, Filled, Sorbents Included (2) 10 ft L x Ext. dia. 3 in Pig Skimmer Oil-Only Absorbent Sock (SKM203), (2) Pig Oil-Only LITE-DRI Loose Absorbent (PLP410), (4) 48 in L x Ext. dia. 3 in Pig Skimmer Oil-Only Absorbent Sock (104PS), (70) 20 in L x 15 in W Pig STAT-MAT Oil-Only Absorbent Pad (MAT214)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-128 (FS-17-128)
- TIMBERLAND PRO Size 13 W Men's 8 in Work Boot Steel Work Boot, Black (53530)
- MCR SAFETY SensaTouch, Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, L (9), 100 PK, Clear (5015L)
- BRADY Blank Sign, 3" W, 3" H, No Text, Polyester, White (89153)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (KITR202)
- PIG PIG Collapse-A-Tainer Spill Containment Berm 10' L x 8' W x 1' H (PAK792)
- PIG PIG Spill Kit, Universal, White (KIT211)
- PIG Spill Kit, Chem/Hazmat, White (KIT343)
- PIG PIG Spill Kit, Chem/Hazmat, Silver (KIT353)
- PIG PIG Spill Kit, Universal, Gray (KIT221)
- XSORB Spill Kit, Oil-Only Select, 55 gal. (XKD550S)
- Pig Spill Control Kits and Stations