Shop All Spill Control Kits and Stations
Pig
Spill Kit, Chem/Hazmat, Yellow
Mfr # KIT3500
Zoro # G8365987
product price: $775.00
/ea
Free Shipping & Returns
$775.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 39 gal
- Fluids Absorbed Acids, Bases
- Container Type Can
- Container Capacity 55 gal
Product Information
- Brand Pig
- MFR # KIT3500
- Zoro # G8365987
- UPC # 036226007004
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 33 in |
Width | 26 3/4 in |
Length | 26 3/4 in |
Container Size | 26 3/4 in W x 33 in H |
Pad Width | 15 in |
Sock Length | 46 in, 120 in |
Pillow Length | 16 in |
Container Height | 33 in |
Container Width | 26 3/4 in |
Pad Length | 20 in |
Sock Diameter | 3 in |
Pillow Width | 17 in |
Pillow Height | 2 in |
Description
Spill Kit, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 39 gal, Container Type Can, 55 gal Container Capacity, 26 3/4 in W x 33 in H Container Size, Yellow, Filled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LEQM647VSP (LEQM647VSP)
- ACCUFORM OSHA DANGER SAFETY TAG DO NOT START MDT203CTP (MDT203CTP)
- TILLMAN Stick Welding Gloves, Cowhide Palm, XL, PR (1000X)
- LYLE Driveway No Parking Sign, 18" x 12, T1-1099-EG_12x18 (T1-1099-EG_12x18)
- PIG PIG Spill Kit, Universal, Silver (KIT261)
- PIG PIG Spill Kit, Universal, Yellow (KIT2200)
- PIG Spill Kit, Oil-Based Liquids, Clear (KIT470)
- PIG Spill Kit, Oil-Based Liquids, Black (KIT418-01)
- PIG Spill Kit, Universal, White (KIT202)
- PIG Spill Kit, Oil-Based Liquids, White (KIT402)
- ENPAC Containment Pool, 66 gal, 14 In H (5966-YE)
- Pig Spill Control Supplies