Shop All Spill Control Kits and Stations
Pig
Spill Kit, Chem/Hazmat, Yellow
Mfr # KIT320
Zoro # G8049447
product price: $328.00
/ea
Free Shipping & Returns
$328.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Acids, Bases
- Spill Control - Fluids Absorbed 9 gal
- Container Type Portable Bag
- Volume Absorbed per Pkg. 9 gal
Product Information
- Brand Pig
- MFR # KIT320
- Zoro # G8049447
- UPC # 036226006847
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 20 1/2 in |
Length | 17 in |
Width | 16 in |
Container Size | 16 in W x 17 in L x 20 1/2 in H |
Container Width | 16 in |
Pad Width | 15 in |
Container Length | 17 in |
Pad Length | 20 in |
Sock Length | 46 in |
Sock Diameter | 3 in |
Container Height | 20 1/2 in |
Description
Spill Kit, Fluids Absorbed Acids, Bases, Neutralizes Chemical Type Acids, Volume Absorbed Per Kit 9 gal, Container Type Portable Bag, 16 in W x 17 in L x 20 1/2 in H Container Size, White, Filled, Sorbents Included (28) 15 in W x 20 in L Pig Harsh Chemical Absorbent Mat Pad (MAT301), (4) Ext. Dia. 3 in x 46 in L Pig Harsh Chemical Absorbent Sock (124CR), Additional Components Included (5) 18 in W x 30 in H Polyethylene Disposal Bags (BAG20-1S), Instructions, Spill Kit Vinyl Bag, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thermal Transfer Label, 0.75x1.5, PK2500 (S075X150YAJ)
- ACCUFORM SAFETY LABEL LADDER INSPECTION 4 X 2 LCRT511VSP (LCRT511VSP)
- BRADY Label, 3/4 in W, Clear; White (M6-18-427)
- FIRE-DEX Fire Helmet, Traditional, White (1910GF951)
- PIG PIG Spill Kit, Chem/Hazmat, Black (KIT322)
- PIG Installation Tool and Guide, 38in.W, Whte (GRP001)
- PIG PIG Spill Kit, Universal, Yellow (KIT220)
- PIG PIG Collapse-A-Tainer Self-Rising Spill Containment Berm 10.75' L x 10.75' W x 1' H (PAK1001)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT411-01)
- PIG Spill Kit, Oil-Based Liquids, Yellow (46306)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (13-SP2O)
- Pig Spill Control Supplies