Shop All Spill Control Kits and Stations
Pig
Spill Kit, Chem/Hazmat, Clear
Mfr # KIT367
Zoro # G8349713
Free Shipping & Returns
$112.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Fluids Absorbed Acids, Bases
- Container Type Portable Bag
- Volume Absorbed per Pkg. 5 gal
- Volume Absorbed Per Kit 5 gal
Product Information
- Brand Pig
- MFR # KIT367
- Zoro # G8349713
- UPC # 036226007097
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 18 in |
Width | 5 in |
Length | 15 in |
Container Size | 5 in W x 15 in L x 18 in H |
Sock Diameter | 3 in |
Sock Length | 46 in |
Pad Length | 20 in |
Pad Width | 15 in |
Container Width | 5 in |
Container Length | 15 in |
Container Height | 18 in |
Description
Spill Kit, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 5 gal, Container Type Portable Bag, 5 in W x 15 in L x 18 in H Container Size, White, Filled, Sorbents Included (12) 15 in W x 20 in L Harsh Chemical Absorbent Mat Pad (MAT301), (3) 3 in D x 46 in L Absorbent Chemical Sock (124CR), Additional Components Included (2) 18 in W x 30 in H Polyethylene Disposal Bags (BAG20-1S), 18 in L x 16 in W x 5-1/2 in H Instructions, Clear Vinyl Bag, Lockable No, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Waterproof Glove, XXL, Black, PR (2051-2XL)
- ANSELL Chemical Resistant Glove, 22 mil, 8, PR (37-185)
- 3M DBI-SALA Cable Sleeve, 6 in, 310 lb Weight Capacity, Stainless Steel (6160054)
- TOUGH DUCK Safety Bib w/Flex Fabric, Fluor.XL (SB061)
- PIG PIG Spill Kit, Universal, White (KIT213)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT315)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (KITR202)
- PIG Mat Cutting Knife, Blue/Black, 2 in. W (GRP012-001)
- PIG Spill Kit, Chem/Hazmat, Blue (KIT359)
- PIG Spill Kit, Oil-Based Liquids, Yellow (KIT627)
- CONDOR Spill Kit, Chem/Hazmat (35ZR83)
- Pig Spill Control Kits and Stations