Shop All Secondary Spill Containment
Pig
Spill Containment Pallet, 4-Drum, 53" L
Mfr # PAK606-WD
Zoro # G6295167
original price:
$432.54
9% off
new price: $393.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$393.00
Free 30-Day Returns
Key Features
- Height 12 in
- Length 52 39/64 in
- Standards SPC 40 CFR 112.7, NPDES 40 CFR 122.26, 40 CFR 264.175
- Width 52 9/16 in
- Load Capacity 5,000 lb
Product Information
- Brand Pig
- MFR # PAK606-WD
- Zoro # G6295167
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 12 in |
Length | 52 39/64 in |
Width | 52 9/16 in |
Max Fork Width | 48 in |
Max Fork Height | 4 in |
Usable Length | 48 in |
Dimensions | 52 39/64 in L x 52 9/16 in W x 12 in H |
Usable Width | 48 in |
Description
Economy 4-Drum Poly Spill Containment Pallet, w/Drain,53 In. L x 53 In. W x 12 In. H, Spill Capacity 66 gal, Length 52 39/64 in, Width 52 9/16 in, Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Large T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YL)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - Large (NCHAPW-L)
- 5.11 Mens Cargo Pants, Size 32" x 30", Charcoal (74439)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, S, PR (KKC1FN-02-S)
- PIG Modular Spill Deck, Poly, 52"Lx26"Wx5.75"H (PAK529)
- PIG PIG Mini Poly Drip Deck 20.63" L x 16.63" W x 3.88" H (PAK372)
- PIG PIG Utility Containment Tray 52" L x 33.75" W x 5" H (PAK920)
- PIG PIG Single Drum Container 32.81" L x 32.81" W x 27.33" H (DRM373)
- PIG PIG Utility Tray with Grate Black 49.25" L x 25.25" W x 3.25" H (PAK123-BK)
- PIG Steel Spill Tray 36" L x 24" W x 3" H (PAK254)
- EAGLE MFG Spill Containment Sump, 373 gal Spill Capacity, 10,000 lb., Polyethylene (16275)
- Pig Spill Control Supplies