Shop All Secondary Spill Containment
Pig
Spill Containment Pallet, 1 Drum, No Drain
Mfr # PAK987-BK-WOD
Zoro # G6287187
product price: $285.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$285.99
Free 30-Day Returns
Key Features
- Height 12 1/2 in
- Load Capacity 800 lb
- Width 40 in
- Length 40 in
- Standards SPC 40 CFR 112.7, NPDES 40 CFR 122.26, 40 CFR 264.175
Product Information
- Brand Pig
- MFR # PAK987-BK-WOD
- Zoro # G6287187
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 12 1/2 in |
Width | 40 in |
Length | 40 in |
Usable Width | 26 in |
Dimensions | 40 in L x 40 in W x 12 1/2 in H |
Max Fork Height | 4 in |
Usable Length | 26 in |
Max Fork Width | 40 in |
Description
Drum Spill Containment Platform, Spill Capacity 61 gal, Length 40 in, Width 40 in, Height 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, G, 10 Cards, PK10 (DBV-4-G-10)
- MCR SAFETY MCR Safety 9669XL Economy PU Coated Work Gloves, 13-Gauge, Black, X-Large, 12 Pairs (9669XL)
- HELLY HANSEN Rain Bib Overall, Green, S (70500_490-S)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1494-RD_10X7 (U5-1494-RD_10X7)
- PIG Spill Containment Pallet, 4-Drum, 53" L (PAK606-WD)
- PIG PIG Pallet Containment Tray 51.38" L x 43.58" W x 4" H (PAK112)
- PIG Steel Spill Tray 48" L x 18" W x 3" H (PAK255)
- PIG PIG Utility Containment Tray 52" L x 33.75" W x 5" H (PAK920)
- PIG PIG FlexBerm Spill Containment Pad 18.5' L x 10.5' W x 2" H (PAK128)
- PIG PIG Tank Spill Containment Sump with Grate 34" L x 34" W x 24" H (PAK5001)
- VESTIL Yellow Drum Retention Basin, 49x49x14, 4 Drum, Steel (VSRB-YL-4)
- Pig Secondary Spill Containment