Shop All Sorbents
Pig
Sorbents, 9 gal, 3 in x 48 in, Universal, Blue, Vermiculite
Mfr # PIG238
Zoro # G8194137
product price: $60.79
/pk 12, $5.07/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Vermiculite Filler with Polypropylene Mesh & Skin
- Volume Absorbed per Pkg. 9 gal
- Color Blue
- Size 3 in x 48 in
- Fluids Absorbed Universal
Product Information
Dimensions
Size | 3 in x 48 in |
Length | 4 ft |
Width | 3 in |
Diameter | 3 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Coolants, Oils, Solvents, Water, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 0.75 gal, Volume Absorbed per Pkg. 9 gal, Color/Pattern Blue, Filler Material Vermiculite, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 800 ml Foam Hand Soap Cartridge, 4 PK (FG750517)
- TOUGH GUY 4 in W Bench Brush, 10 in L Handle, 10 in L Brush, Gray, Plastic, 10 in L Overall (400F96)
- DUSTLESS TECHNOLOGIES HEPA Filter, PK10 (15522)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Dark Green, 25 1/4 in Dia, Swing, HDPE (FG396400DGRN)
- PIG Sorbents, 32 gal, 5 in x 10 ft, Universal, Blue, Vermiculite (PIG217)
- PIG Sorbents, 20 gal, 3 in x 24 in, Universal, Blue, Polypropylene (PIG201)
- PIG Sorbents, 14 gal, 3 in x 10 ft, Universal, Blue, Vermiculite (PIG202)
- PIG Sorbents, 26 gal, 16 in x 20 in, Universal, Green, Polypropylene (MAT268)
- PIG Sorbents, 6 gal, 22 in Dia., Universal, Gray, Polypropylene (MAT255)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT460)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Pink, Polypropylene (MAT354)
- Pig Sorbents