Shop All Sorbents
Pig
Sorbents, 9 gal, 3 in x 42 in, Acids, Bases, Unknowns, Pink, Polypropylene
Mfr # 124CR
Zoro # G8292916
product price: $220.99
/pk 12, $18.42/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Polypropylene Mesh & Skin
- Volume Absorbed per Pkg. 9 gal
- Volume Absorbed (Pack, Each) 9 gal/pk; 0.7812 gal/sock
- Color Pink
- Size 3 in x 42 in
Product Information
Dimensions
Size | 3 in x 42 in |
Length | 42 in |
Width | 3 in |
Diameter | 3 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Acids, Bases, Unknowns, For Use With Chemical or Metal Type Acids, Bases, Size 3 in x 42 in, Volume Absorbed Per Sock/Boom 0.79 gal, Volume Absorbed per Pkg. 9 gal, Color/Pattern Pink, Filler Material Polypropylene, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 24 in Sweep Face Push Broom, Gray, 60 in L Handle (1293G)
- TOUGH GUY 11 in L Flat Wedge Mop, Slide On Connection, Looped-End, Yellow (1TZF9)
- E. JAMES Wash Machine Hose, Female, Female, 10ft, PK2 (3810FF)
- TUCKER Carbon Filter 4 Inch x 10 Inch (20009)
- PIG Paint Booth Mat, 32 in x 150 ft, Paints, Solvents, Stains, Gray, Polypropylene (MAT32350-GY)
- PIG Sorbents, 22 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT2101)
- PIG Sorbents, 10 gal, 3 in x 42 in, Universal, Gray, Corn Cob (204)
- PIG Sorbents, 6 gal, 8 in x 17 in, Harsh Chemicals, Pink, Polypropylene (PIL307)
- PIG Sorbents, 33 gal, 30 in x 30 in, Universal, Gray, Polypropylene (MAT216)
- PIG Sorbents, 39 gal, 3 ft x 150 ft, Universal, Black, Polypropylene (MAT162)
- BRADY Absorbent Roll, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MRO30-DP)
- Pig Sorbents