Shop All Sorbents
Pig
Sorbents, 9 gal, 16 in x 80 ft, Universal, Gray, Polypropylene
Mfr # MAT284
Zoro # G6181777
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 9 gal
- Material Polypropylene
- Color Gray
- Weight 16 in
- Perforations Yes
Product Information
Dimensions
Size | 16 in x 80 ft |
Width | 16 in |
Length | 80 ft |
Perforated Size | 10 in x 16 in |
Perforation Along Length | 16 in |
Roll Length | 80 ft |
Roll Width | 16 in |
Perforation Along Width | 10 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 80 ft, Volume Absorbed Per Pad 1,177 gal, Volume Absorbed per Pkg. 9 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREX Laundry Detergent, 150 oz Bottle, Liquid, Unscented, 4 PK (DIA 05020)
- ROYAL BASKET TRUCKS PVC Cart, 24", 3 Shlf, Blue Mesh (R24-BBX-L3A-3ULN)
- SORBO Complete Swivel Quick Silver Squeegee 18 Inch (1385A, S1285)
- OIL-DRI Sorbents, 22 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L70372G)
- PIG Sorbents, 17 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT235)
- PIG Sorbents, 18 gal, 16 in x 50 ft, Universal, Gray, Polypropylene (MAT289)
- PIG Sorbents, 26 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT117)
- PIG Sorbents, 13 gal, 30 in x 50 ft, Universal, Gray, Polypropylene (MAT253)
- PIG Sorbents, 7 gal, 15 in x 60 ft, Universal, Gray, Polypropylene (MAT242)
- PIG Sorbents, 5 gal, 4 in x 150 ft, Universal, Yellow, Polypropylene (MAT4150-YW)
- DIAL MFG Dial Manufacturing 79130019 3001 28 x 34 in. Aspen Cooler Pad (79130019)
- Pig Sorbents