Shop All Sorbents
Pig
Sorbents, 9 gal, 16 in x 80 ft, Oil, White, Polypropylene
Mfr # MAT484
Zoro # G8340114
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 9 gal
- Volume Absorbed (Pack, Each) 9 gal/pk, 9.2 gal/pad
- Color White
- Weight 16 in
- Perforations Yes
Product Information
Dimensions
Size | 16 in x 80 ft |
Length | 960 in |
Width | 16 in |
Perforated Size | 10 in x 16 in |
Roll Width | 16 in |
Perforation Along Length | 10 in |
Perforation Along Width | 16 in |
Roll Length | 80 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 16 in x 80 ft, Volume Absorbed Per Pad 1,177 oz, Volume Absorbed per Pkg. 9 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS LPS LABORATORIES 16 oz. Aerosol Can, Contact Cleaner (07316)
- VACFX Vacuum Filter Bags for Windsor Sensor S/S2/XP/Veramatic Plus, PK100 (VFX-WI5300-3(10))
- WINCO 23 gal Black Slim Trash Can Lid (PTCL-23K)
- SANITAIRE Bristle Strip Set, Short and Long, PK2 (52140)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT603)
- PIG Sorbents, 23 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT191)
- PIG Grippy® Floor Mat, 10 gal, 48 in x 100 ft, Grease, Oils, Water, Black, Polypropylene (GRP48200-BK)
- PIG Sorbents, 7 gal, 5 in x 48 in, Universal, Gray, Polyester, Polypropylene (REZ105)
- PIG Sorbents, 5 gal, 24 in x 100 ft, Universal, Gray, Polypropylene (GRP24200-GY)
- PIG PIG Grippy Caution Adhesive-Backed Absorbent Mat 1 roll Yellow 50' L x 32" W (MAT32450-YW)
- SPILFYTER Sorbents, 15 gal, 32 in x 54 in, Universal, Green, Polypropylene, 20 PK (G-3254L)
- Pig Sorbents