Shop All Sorbents
Pig
Sorbents, 9 gal, 15 in x 75 ft, Universal, Gray, Polypropylene
Mfr # MAT140
Zoro # G8076232
product price: $75.00
/ea
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 9 gal
- Material Polypropylene
- Color Gray
- Weight 15 in
- Perforations Yes
Product Information
Dimensions
Size | 15 in x 75 ft |
Width | 15 in |
Length | 900 in |
Perforated Size | 10 in x 15 in |
Perforation Along Width | 10 in |
Roll Length | 75 ft |
Perforation Along Length | 10 in |
Roll Width | 15 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 75 ft, Volume Absorbed Per Pad 1,254 oz, Volume Absorbed per Pkg. 9 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. PUMICE US Pumice Co. Heavy Duty Pumie Scouring Stick, 72 PK (UPMJAN12CT)
- MICROFIBER TECHNOLOGIES Microfiber Cloth Cloth Wipe 16" x 16", Yellow (LFK701)
- SC JOHNSON 32OZ Windex Out Cleaner (10122)
- MICROFIBER TECHNOLOGIES Microfiber Cloth General Purpose Cloth Wipe 16" x 16", Pink (LFK400)
- PIG Sorbents, 40 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT220)
- PIG Sorbents, 33 gal, 24 in x 200 ft, Universal, Gray, Polypropylene (MAT185)
- PIG Sorbents, 32 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT2009)
- PIG Sorbents, 13 gal, 3 in x 8 ft, Universal, Gray, Corn Cob (PIG209)
- PIG Sorbents, 16 gal, 3 in x 10 ft, Oil, White, Polypropylene, 8 PK (BOM406)
- PIG Sorbents, 24 gal, 5 in x 20 ft, Oil, White, Polypropylene (BOM408)
- PIG Sorbents, 4 gal, 15 1/2 in x 20 in, Universal, Gray, Polypropylene (TLS100)
- Pig Sorbents