Shop All Sorbents
Pig
Sorbents, 9 gal, 10 in x 13 in, Universal, Pink, Polypropylene
Mfr # MAT351
Zoro # G8074665
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 9 gal
- Color Pink
- Perforations Yes
- Size 10 in x 13 in
- Fluids Absorbed Universal
Product Information
Dimensions
Size | 10 in x 13 in |
Length | 13 in |
Width | 10 in |
Perforated Size | 5 in x 13 in |
Perforation Along Width | 5 in |
Perforation Along Length | 13 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Bases, Corrosives, Hazardous Chemicals, Size 10 in x 13 in, Volume Absorbed Per Pad 12 oz, Volume Absorbed per Pkg. 9 gal, Color/Pattern Pink, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 5 in x 13 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacement Brush Kit - Poly For Nobles/Tennant 1016811 (GBRG18P129)
- GENUINE JOE Bubblegum Scent Urinal Screen Bubblegum, PK12 (85137)
- STECCONE Complete RegClip Aluminum Squeegee 12 Inch (A101, A112)
- LYSOL Lysol Dul Act Wipes 75Pk (1920081700)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Pink, Polypropylene (MAT354)
- PIG Sorbents, 10 gal, 10 in x 13 in, Universal, Pink, Polypropylene (MAT3510)
- PIG Sorbents, 11 gal, 15 in x 20 in, Universal, Pink, Polypropylene (MAT310)
- PIG Sorbents, 18 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT173)
- PIG Sorbents, 1 gal, 16 in x 25 ft, Universal, Blue, Polyester, Polypropylene (MAT1625)
- PIG Sorbents, 18 gal, 5 in x 10 ft, Acids, Bases, Unknowns, Pink, Polypropylene (HA1010)
- CONDOR Sorbents, 38 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR27)
- Pig Sorbents