Shop All Sorbents
Pig
Sorbents, 8 gal, 3 ft x 100 ft, Universal, Black, Yellow, Polypropylene
Mfr # GRPSB36200-BK
Zoro # G4710125
product price: $379.00
/ea
Free Shipping & Returns
$379.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 8 gal
- Material Polypropylene
- Color Black, Yellow
- Weight 36 in
- Size 3 ft x 100 ft
Product Information
Dimensions
Size | 3 ft x 100 ft |
Width | 3 ft |
Length | 100 ft |
Perforated Size | Not Perforated |
Diameter | 36 in |
Roll Width | 36 in |
Roll Length | 100 ft |
Description
Product Type Sorbent Floor Mat, Fluids Absorbed Universal, , Size 3 ft x 100 ft, Volume Absorbed Per Pad 8 gal, Volume Absorbed per Pkg. 8 gal, Volume Absorbed Per Pound 17 gal, Color/Pattern Black, Material Polypropylene, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPC EAGLE Slide Brush (BD500571)
- DELTA Stryke Tissue Holder Stainless (77655-SS)
- WEILER Spiral Brush Tool Kit, 1 in L Brush, 5 1/4 in L Overall (97936)
- UNGER UNGER Black 2" Floor Squeegee (HM22A)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT203)
- PIG Sorbents, 9 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT141)
- PIG Sorbents, 64 gal, 30 in x 150 ft, Universal, Blue, Fibers (BLU102)
- PIG Sorbents, 7 gal, 10 in x 25 ft, Universal, Gray, Polypropylene (MAT193)
- PIG Sorbent Pad, 2 gal, 17 in x 24 in, Universal, Gray, Polypropylene (MAT2231)
- PIG Sorbents, 13 gal, 24 in x 75 ft, Universal, Gray, Polypropylene (MAT608-81)
- PIG Sorbents, 24 gal, 5 in x 10 ft, Oil, Black, White, Polyester (BOM412)
- Pig Sorbents