Shop All Sorbents
Pig
Sorbents, 8 gal, 15 in x 75 ft, Universal, Gray, Polypropylene
Mfr # MAT2001
Zoro # G7960321
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 8 gal
- Color Gray
- Weight 15 in
- Perforations Yes
- Size 15 in x 75 ft
Product Information
Dimensions
Size | 15 in x 75 ft |
Length | 75 ft |
Width | 15 in |
Perforated Size | 10 in x 15 in |
Roll Length | 75 ft |
Perforation Along Width | 10 in |
Perforation Along Length | 15 in |
Roll Width | 15 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 75 ft, Volume Absorbed Per Pad 1,024 gal, Volume Absorbed per Pkg. 8 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODOBAN Concentrate Odor Eliminator and Disinfectant, Lavender, 1 gal, PK4 (CCC 911162-G4)
- OIL EATER Floor Cleaner, Odorless, 1.5 oz., PK100 (AOF42G01801)
- FUNK AWAY 420 Pump Spray (FA420B)
- 3M Industrial Degreaser, 0.5 gal. Jug (26A)
- PIG Sorbents, 5 gal, 4 in x 150 ft, Universal, Gray, Polypropylene (MAT4150-GY)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MAT230)
- PIG Sorbents, 19 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT243)
- PIG Sorbents, 1 gal, 16 in x 24 in, Universal, Blue, Polyester, Polypropylene (MAT3200)
- PIG Sorbents, 13 gal, 24 in x 75 ft, Universal, Yellow, Polypropylene (MAT607-634)
- PIG Sorbents, 13 gal, 24 in x 75 ft, Universal, Yellow, Polypropylene (MAT607-748)
- CONDOR Sorbents, 18 gal, 8 1/2 in x 17 in, Harsh Chemicals, Green, Polypropylene (35ZR17)
- Pig Sorbents