Shop All Sorbents
Pig
Sorbents, 8 gal, 10 in x 100 ft, Universal, Gray, Polypropylene
Mfr # MAT226
Zoro # G8039893
product price: $108.99
/pk 2, $54.50/ea
Free Shipping & Returns
$108.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 8 gal
- Material Polypropylene
- Color Gray
- Weight 10 in
- Perforations Yes
Product Information
Dimensions
Size | 10 in x 100 ft |
Width | 10 in |
Length | 100 ft |
Perforated Size | 10 in x 10 in |
Perforation Along Width | 10 in |
Perforation Along Length | 10 in |
Roll Width | 10 in |
Roll Length | 100 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 10 in x 100 ft, Volume Absorbed Per Pad 563 gal, Volume Absorbed per Pkg. 8 gal, Volume Absorbed Per Pound 4 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 10 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 16 x 16 300 GSM Microfiber Cleaning Cloths, Green, 12PK (670233)
- IDEAL 40 gal Shredder Bags, 33.5 in x 47.5 in, Clear, 80 PK (IDEAC0920H)
- ALL-PRO Contractor Clean-Up Bags, 42 Gal, 3Mil Black Tie-Top (CB4230XK)
- NILFISK/ADVANCE SQUEEGEE SET - URETHANE, FITS ADVANCE (9096858000)
- PIG Sorbents, 32 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT2009)
- PIG Sorbents, 9 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT141)
- PIG Sorbents, 3 gal, 15 in x 50 ft, Universal, Gray, Polypropylene (25201)
- PIG Sorbents, 14 gal, 31 in x 100 ft, Universal, Gray, Polyester, Polypropylene (MAT270)
- PIG Sorbents, 10 gal, 10 in x 13 in, Universal, Pink, Polypropylene (MAT3510)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT215)
- BRADY Absorbent Sock, 12 gal, 3 in x 12 ft, Universal, Brown, Spunbound Polypropylene (MS-124)
- Pig Sorbents